Menu Search
Search
VICTORY BOLT & SPECIALTY INC #18114

Cotter Pin, 1/8 in. Dia x 1-1/4 in. L, Non-Hardened Steel

SKU # 40099699953
Type: Cotter Pin
Diameter: 1/8 in.
Length: 1-1/4 in.
Material: Non-Hardened Steel
Finish: Zinc Yellow