Menu Search
Search
ZIEGLER #10F100KCSS/FINE

Cap Screw; Socket Head; No. 10-32 Fine; 1 in. Long

SKU # 40120697607
Type: Cap Screw
Head Type: Socket Head
Length: 1 in.
Material: 18-8 Stainless Steel
Thread Size: No. 10-32 Fine

ZIEGLER 10F100KCSS/FINE 10-32 X 1