Menu Search
Search
ZIEGLER #31F250KCSK/FINE

Cap Screw; Socket Head; 5/16-24 Fine; 2-1/2 in. Long

SKU # 40120696989
Type: Cap Screw
Head Type: Socket Head
Length: 2-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 5/16-24 Fine

ZIEGLER 31F250KCSK/FINE 5/16-24 X