Menu Search
Search
ZIEGLER #25C300KCSK

Cap Screw; Socket Head; 1/4-20 Coarse; 3 in. Long

SKU # 40120697239
Type: Cap Screw
Head Type: Socket Head
Length: 3 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/4-20 Coarse

ZIEGLER 25C300KCSK 1/4-20 X