Menu Search
Search
ZIEGLER #.50C120HCS0Z/933

Cap Screw; Hex Head; M5x0.8 Coarse; 12mm Long

SKU # 40120697974
Type: Cap Screw
Head Type: Hex Head
Length: 12mm
Material: Grade 8.8 Steel
Finish: Zinc
Thread Size: M5x0.8 Coarse

ZIEGLER .50C120HCS0Z/933 M5-.8 X 1