Menu Search
Search
ZIEGLER #.240C1300HCS0Z/931

Cap Screw; Hex Head; M24x3 Coarse; 130mm Long

SKU # 40120698022
Type: Cap Screw
Head Type: Hex Head
Length: 130mm
Material: Grade 8.8 Steel
Finish: Zinc
Thread Size: M24x3 Coarse

ZIEGLER .240C1300HCS0Z/931 M24-3 X