Menu Search
Search
ZIEGLER #.100C200HCS1Z/933

Cap Screw; Hex Head; M10x1.5 Coarse; 20mm Long

SKU # 40120698174
Type: Cap Screw
Head Type: Hex Head
Length: 20mm
Material: Grade 10.9 Carbon Steel
Finish: Zinc
Thread Size: M10x1.5 Coarse

ZIEGLER .100C200HCS1Z/933 M10-1.5 X