Menu Search
Search
ZIEGLER #37F200HCS3/FINE

Cap Screw; Hex Head; 3/8-24 Fine; 2 in. Long

SKU # 40120696836
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: 316 Stainless Steel
Thread Size: 3/8-24 Fine

ZIEGLER 37F200HCS3/FINE 3/8-24 X