Menu Search
Search
ZIEGLER #37F175HCS8Y/FINE

Cap Screw; Hex Head; 3/8-24 Fine; 1-3/4 in. Long

SKU # 40120696837
Type: Cap Screw
Head Type: Hex Head
Length: 1-3/4 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 3/8-24 Fine

ZIEGLER 37F175HCS8Y/FINE 3/8-24 X