Menu Search
Search
MICRO PLASTICS #0337516600

Cap Screw, Hex Head; Nylon; 3/8-16; 6 in. Long

SKU # 40308595147
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 3/8-16
Length: 6 in.
Material: Nylon
Finish: Natural