Menu Search
Search
JH WILLIAMS #EB-34T

Eye Bolt, 1-1/2-6 UNC-2A x 9-3/8 in. L, Carbon Steel

SKU # 66245930728
Type: Shoulder Eye Bolt
Length: 9-3/8 in.
Material: Carbon Steel
Thread Type: UNC-2A
Thread Size: 1-1/2-6
Eye Size: 2.59 in.
Tensile Strength: 105,000 lb.
Thread Length: 3.5 in.