Menu Search
Search
HUGHES BROTHERS #B820-6

Bolt, Square Head 20 in. L, 7/8 in. Dia Bolt, Steel

SKU # 78359092662
Type: Bolt
Head Type: Square Head
Bolt Size: 7/8 in.
Length: 20 in.
Material: Steel
Tensile Strength: 25,400 lb.
Thread Length: 6 in.
Quantity: 15