Menu Search
Search
HUBBELL #HBS200

Cap Screw, Hex Head; Stainless Steel; 1/2-13; 2 in. Long

SKU # 09635931548
View more versions of this product
Length: 2 in.
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/2-13
Material: Stainless Steel