Menu Search
Search
GENERIC - SCREWS - NUTS - BOLTS #1/4-20X2-HX-HD-CAP

Cap Screw, Hex Head; Steel; 1/4-20; 2 in. Long

SKU # 78008075313
Type: Machine/Cap Screw
Head Type: Hex Head
Nut Type: Not Included
Size: 1/4-20
Length: 2 in.
Material: Steel
Finish: Zinc-plated