Menu Search
Search
FASTENAL #74950

Cap Screw, Hex Head; 1/2-13 Coarse; 1-1/2 in. Long

SKU # 78998792047
RoHS Compliant
Type: Cap Screw
Head Type: Hex Head
Size: 1/2-13 Coarse
Length: 1-1/2 in.
Material: Silicon Bronze
Finish: Plain

Additional Info: Full Thread