Menu Search
Search
DOTTIE #5MB1412

Cap Screw; Hex Head; Steel-Grade 5; 1/4-20; 1-1/2 in. Long

SKU # 78100218000

Compare

Maximum number of products selected.
Type: Machine/Cap Screw
Head Type: Hex Head 7/16
Nut Type: Not Included
Size: 1/4-20
Length: 1-1/2 in.
Material: Steel, Grade 5
Finish: Zinc-plated