Menu Search
Search
ABB INSTALLATION PRODUCTS #H115-2EG

Superstrut® U-Bolt, 3/8 in. x 4-11/16 in. L, Steel, Electrogalvanized

SKU # 61601309982 Manufacturer Series: H115
RoHS Compliant
Type: Standard U-Bolt
Nut Type: (4) Hex
Size: 2 in.
Length: 4-11/16 in.
Material: Steel
Finish: Electro-Galvanized
Thread Size: 3/8 in.
Thread Length: 2-1/16 in.
Quantity: 50/Pack