Menu Search
Search
NVENT CADDY #LA0037EG

Drop-in Anchor, 3/8 in. Dia Screw, 1/2 in. Dia, Steel

SKU # 78285679467
Type: Flanged Drop-in Anchor
Material: Steel
Screw Size: Dia: 3/8 in.
Anchor Length: 1-9/16 in.
Finish: Electro-Galvanized
Anchor Size: Dia: 1/2 in.
Quantity: 50