Menu Search
Search
NVENT CADDY #CSBCAB055050EG

Anchor Bolt, 1/2 in. Dia x 5-1/2 in. L Screw, 1/2 in. Drill

SKU # 78285668855
Type: Wedge Expansion Anchor Bolt
Application: Cracked and Uncracked Concrete
Material: Steel
Screw Size: DiaxL: 1/2 x 5-1/2 in.
Finish: Electro-Galvanized
Installation: 1/2 in. Drill
Quantity: 25