Menu Search
Search
DOTTIE #MA2

Machine Screw Anchor, No. 8-32, 5/16 in. Drill, Carton

SKU # 78100229910

Compare

Maximum number of products selected.
Type: Medium Duty Screw Anchor
Application: Concrete and Brick
Material: Lead
Installation: 5/16 in. Drill
Anchor Size: No. 8-32
Quantity: 1000
Container: Carton