Menu Search
Search
ABB INSTALLATION PRODUCTS #50-031

Thomas and Betts Screw Anchor , Masonry, Non-Metallic

SKU # 78378650031
RoHS Compliant
Type: Screw Anchor
Application: Masonry
Material: Nonmetallic
Finish: Red
Anchor Size: 12 x 1
Anchor Color: Red
Quantity: 1000

Anchors: Type - Screw Anchor ; Application - Masonry; Material - Non-Metallic; Finish - Red; Anchor Size - 12 x 1; Anchor Color - Red; Quantity - 1000