Menu Search
Search
ABB INSTALLATION PRODUCTS #50-230

Thomas and BettsĀ® Expansion Flanged Anchor, Concrete, Plastic, 9, 10, 12

SKU # 78378650230

Compare

Maximum number of products selected.
Type: Expansion Flanged Anchor
Application: Concrete
Material: Plastic
Screw Size: 9, 10, 12
Anchor Length: 1 in.
Finish: Red
Installation: Drill, 1/4