Menu Search
Search
NVENT CADDY #FB8P

Conduit Thru Metal Stud Screw Gun, Self-Drilling Screws

SKU # 78285634300 Manufacturer Series: Forida Bob
Fastener Type: Conduit Thru Metal Stud
Installation: Screw Gun
Conduit/​Cable Clip Type: Push-In
Conduit/​Cable Size: 1/2 Emt
Conduit/​Cable Quantity: (1) Conduit
Material: Steel