Menu Search
Search
NVENT CADDY #350

Box to Stud Clip Screw-On

SKU # 78285649100
Fastener Type: Box to Stud Clip
Installation: Screw-On
Box Position: Box to Side of Stud
Box Type: Square Outlet
Material: Steel

Box to Stud Hardware: Fastener Type - Box to Stud Clip; Installation - Screw-On; Box Position - Box to Side of Stud; Box Type - Square Outlet; Material - Steel; Additional Information - Box Size: 4" or 4-11/16"

Additional Info: Box Size: 4" or 4-11/16"