Menu Search
Search
EATON B-LINE SERIES #BB7-16

Brackets, Box Between Stud; Screw-on Installation; 16 in. Stud Spacing

SKU # 79903856401
Bracket Type: Open Box Mounting Bracket
Installation: Screw-On
Stud Spacing: 16 in.
Box Type: Open Box
Box Qty: 1-3
Material: Pre-Galvanized Steel

Box Between Stud Brackets: Bracket Type - Box or Plaster-Ring Between Stud; Installation - Screw-On, Pre-Punched; Stud Spacing - 16"; Box Type - Square Box or Plaster-Ring 4" or 4-11/16"; Box Qty - 1-3; Material - Steel; Additional Information - Open support for adjustable box locations

Additional Info: Requires two #8 x 1/2 in. sheet metal screws (not included).