Menu Search
Search
EATON B-LINE SERIES #BB2-16T-(NEW)

Box Between Stud Screw-On

SKU # 79903863001
Bracket Type: Box Between Stud
Installation: Screw-On
Stud Spacing: 11-18"
Box Type: Switch or Square 1-1/2" or 2-1/8" Deep
Box Qty: Multiple
Material: Steel

Box Between Stud Brackets: Bracket Type - Box Between Stud; Installation - Screw-On; Stud Spacing - 11-18"; Box Type - Switch or Square 1-1/2" or 2-1/8" Deep; Box Qty - Multiple; Material - Steel