Menu Search
Search
NVENT CADDY #CAT32HPDFM4

Cable Support J-Hook Tree, 480 lb., Flange Mount

SKU # 78285680067 Manufacturer Series: CAT HP
Type: Double Sided Cable Support J-Hook Tree
Mounting Type: Flange Mount
Loop Diameter: 2 in.
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 480 lb.