Menu Search
Search
NVENT CADDY #CAT64HPSFM3

Cable Support J-Hook Tree, 180 lb., Flange Mount

SKU # 78285680069 Manufacturer Series: CAT HP
Type: Single Sided Cable Support J-Hook Tree
Mounting Type: Flange Mount
Loop Diameter: 4 in.
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 180 lb.