Menu Search
Search
NVENT CADDY #CAT64HPSFM2

Cable Support J-Hook Tree, 120 lb., Flange Mount

SKU # 78285680068 Manufacturer Series: CAT HP
Type: Single Sided Cable Support J-Hook Tree
Mounting Type: Flange Mount
Loop Diameter: 4 in.
Material: Steel
Finish: Pre-Galvanized
Static Load Capacity: 120 lb.