Menu Search
Search
NVENT CADDY #CAT16HP912

Cable Support J-Hook, 60 lb., 1 in. Dia Loop

SKU # 78285679337 Manufacturer Series: CAT HP

Compare

Maximum number of products selected.
Type: Cable Support J-Hook
Loop Diameter: 1 in.
Material: Steel, Spring Steel
Finish: Pregalvanized, nVent CADDY Armour
Static Load Capacity: 60 lb.