The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
NVENT CADDY #SLK15L2SE250

Speed Link, 6.6 ft. L Wire Rope, 44 lb.

SKU # 78285680009
Type: Speed Link
Length - feet: 6.6 ft. Wire Rope
Length - Metric: 2.01m Wire Rope
Size - Decimal: 1.5mm Dia Wire Rope
Material: Electrogalvanized Painted Steel/Polypropylene/Zinc Alloy
Working Load: 44 lb.
Working Load - kg: 19.96kg
Package Quantity: 20/Pack