Menu Search
Search
NVENT CADDY #CSBBRP0150EG

Restraint Pipe Attachment, 1.9 in., Threaded Rod, Steel

SKU # 78285671077
Type: Restraint Pipe Attachment
Size - Range: 1.9 in.
Material: Steel
Installation: Threaded Rod
Package Quantity: 25/Pack