Menu Search
Search
EATON B-LINE SERIES #B3188-2ZN

U-Bolt, 2 in., 3/8-16 Thread, Steel, Zinc Plated

SKU # 78101111321 Manufacturer Series: B3188
Fitting Type: U-Bolt
Trade Size: 2 in.
Thread Size: 3/8-16
Hardware: (4) Hex Nuts
Load: 1460 lb. at 650°F, 1144 lb. at 750°F
Material: Steel
Finish: Zinc Plated