Menu Search
Search
NVENT CADDY #CD0B

Conduit Hanger w/Mtg-Hole 1/2 inch Steel

SKU # 78285612000 Manufacturer Series: CD
Hanger Type: Conduit Hanger w/Mtg-Hole
Rigid Conduit: 1/2 in.
EMT: 1/2 in.
Mounting Hole: 1/4 in. Bolt
Load: 250 lb.
Material: Steel
Finish: Zinc-plated
Installation: Clamping Bolt

Additional Info: Integral Nut