Menu Search
Search
NVENT CADDY #8P4I

Conduit Fastener w/Mtg-Hole Push-In Clip

SKU # 78285670358

Compare

Maximum number of products selected.
Type: Conduit Fastener with Mounting Hole
Installation: Push-In Clip
EMT: 1/2 in.
Rigid Conduit: 1/2 in.
Mounting Hole: Thread Impr
Load Rating - Vertical: 25-lb
Load Rating - Horizontal: 15-lb
Material: Steel