Menu Search
Search
NVENT CADDY #16P4I

Conduit/Cable to Drop Wire Push-In Clip

SKU # 78285670366
RoHS Compliant
Clip Type: Conduit/Cable to Drop Wire
Installation: Push-In Clip
Conduit/​Cable Range: Emt 1 in.
Material: Steel

Conduit and Cable Clips: Clip Type - Conduit/Cable to Drop Wire; Installation - Push-In Clip; Conduit/Cable Range - Emt 1 in.; Material - Steel; Additional Information - Hole Size: 1/4 in., Capacity: 25 lb Vertical and 15 lb Horizontal

Additional Info: Hole Size: 1/4 in., Capacity: 25 lb Vertical and 15 lb Horizontal