Menu Search
Search
NVENT CADDY #650060035PT

Pipe Alignment Guide, 3 to 4 in. Conduit, Painted Steel

SKU # 78285643859 Manufacturer Series: Series 650
Bracket Type: Pipe Alignment Guide
Bracket Size: HxW: 13-3/8 x 14-1/8 in.
Conduit Size: 3 to 4 in.
Material: Painted Steel