Menu Search
Search
ABB INSTALLATION PRODUCTS #702-3-1/2-EG

Thomas and Betts Strap, 2-Piece; Steel; Electro-Galvanized; 3-1/2 in.

SKU # 61601314179 Manufacturer Series: Superstrut® 702
View more versions of this product
EMT Trade Size: 3-1/2 in.
Rigid Conduit Trade Size: 3-1/2 in.
OD Min: 4 in.
OD Max: 4 in.
Load: 1650 lb. Max
Gauge: 11 Gauge
Type: Straps for Rigid Conduit, IMC and Pipe
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized