Menu Search
Search
POWER - STRUT #PS1100-1/2SS

Clamp, Pipe; Stainless Steel; 400 lb. Max; 1/2 in. Rigid

SKU # 78120497801 Manufacturer Series: PS1100
Type: Pipe Clamp
Material: Stainless Steel
Rigid Conduit Trade Size: 1/2 in. Rigid
Load Rating: 400 lb.