Menu Search
Search
PERMA-COTE #B2013

Strut Strap, 2 in. EMT, Ferrous Metal, Gray PVC Coated

SKU # 73695302024
Type: Strut Strap
Material: Ferrous Metal
Finish: Gray PVC Coated
EMT Trade Size: 2 in.
Gauge: 0.2 in.