Menu Search
Search
NVENT CADDY #USC048EG

Universal Strut Clamp, 600 lb. Load, 1.87 in. OD, Steel

SKU # 78285684950
Type: Universal Strut Clamp
Construction: 2 Piece
Material: Steel
Finish: Electro-Galvanized
OD Min: 1.87 in.
OD Max: 1.97 in.
Load Rating: 600 lb.
Gauge: 14 Gauge