Menu Search
Search
NVENT CADDY #USC026HD

Universal Strut Clamp, 450 lb. Load, 1 in. OD, Steel

SKU # 78285684743

Compare

Maximum number of products selected.
Type: Universal Strut Clamp
Construction: 2 Piece
Material: Steel
Finish: Hot Dip Galvanized
OD Min: 1 in.
OD Max: 1.06 in.
Load Rating: 450 lb.
Gauge: 16 ga