Menu Search
Search
NVENT CADDY #USC006EG

Universal Strut Clamp, 450 lb. Load, 1/4 in. OD, Steel

SKU # 78285680356
Type: Universal Strut Clamp
Construction: 2 Piece
Material: Steel
Finish: Electro-Galvanized
OD Max: 1/4 in.
Load Rating: 450 lb.
Gauge: 16 ga