Menu Search
Search
EATON B-LINE SERIES #B2042ZN

Clamp, Conduit Strut; 2-Piece; Plated Zinc Steel; 2.625 in. OD

SKU # 78101161493 Manufacturer Series: B2000
Country of Origin: United States - Subject to change
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Plated Zinc
OD Max: 2.625 in.
Load Rating: 800 lb. Max