Menu Search
Search
EATON B-LINE SERIES #B4091ZN

Cable Clamp, 4.25 in. OD, Thermoplastic Elastomer

SKU # 78101166120
Type: Cable Clamp
Construction: One Piece
Material: Thermoplastic Elastomer
Finish: Electro-Plated Zinc
OD Max: 4.25 in.