Menu Search
Search
ABB INSTALLATION PRODUCTS #CH118-250SS

Thomas and Betts® Clamp, Cable; HD; Stainless Steel; Single Config.; 2.12 to 2.5 in.

SKU # 78621063449 Manufacturer Series: Superstrut® CH118
OD Max: 2.5 in. (64mm)
EMT Trade Size: 2 in.
Rigid Conduit Trade Size: 2 in.
OD Min: 2.12 in. (54mm)
Type: Heavy-duty Cable to Strut Clamp
Construction: Single Configuration
Material: Stainless Steel