Menu Search
Search
ABB INSTALLATION PRODUCTS #N4NY-008B-9-M

Thomas and BettsĀ® Clamp, Cable; 2-Hole; Natural Nylon 6.6; 0.5 in. OD

SKU # 72849411596 Manufacturer Series: N4NY
RoHS Compliant
Type: Cable Clamp
Construction: 2-Hole
Material: Nylon 6/6
Finish: Natural
EMT Trade Size: 1/2 in. EMT
OD Max: 0.5 in.

Additional Info: Width: 0.37 in., Hole Diameter: 0.20 in.