Menu Search
Search
NVENT CADDY #TDHT6

Roof Deck Trapeze Punched-Deck Holes, 2.00 in Max Trapeze Width

SKU # 78285634094
Mounting: Punched-Deck Holes
Hanger Type: Rod
Material: Steel
Finish: EPZ Coating
Load: 180 lb.

Roof and Floor Deck Hangers: Hanger Type - Roof Deck Trapeze; Mounting - Punched-Deck Holes, 2.00 in Max Trapeze Width; Hanger Type - Rod, 3/8"-16 Threaded Nut; Material - Steel; Finish - EPZ Coating; Load - 180-lb