Menu Search
Search
NVENT CADDY #DH6TI

Cellular Floor Deck Through Deck Tab, Locking

SKU # 78285630406
Mounting: Through Deck Tab
Hanger Type: Rod
Material: Steel
Load: 160 lb.

Roof and Floor Deck Hangers: Hanger Type - Cellular Floor Deck; Mounting - Through Deck Tab, Locking; Hanger Type - Rod, 1/4" to 3/8" (nut required); Material - Steel; Load - 160-lb