The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
NVENT CADDY #3650037PL

Wall/Ceiling Plate, 5/16 in. D, 3/8 in. Rod, Steel

SKU # 78285635318 Manufacturer Series: Series 365
Bracket Type: Wall/Ceiling Plate
Mounting: (2) 5/16 in. Holes
Rod/​Bolt Hole: 3/8 in. Rod
Dimensions: D: 5/16 in.
Material: Steel
Finish: Plain